- Vertical Sander
- 38.0 ft3/min
- 6000 rpm [Max]
- 1/4" (NPT)
- 1 hp [Max]
features
- Side exhaust
includes
- Spindle Wrenches, Backing Pad & Nut
| Air Consumption @ Load | 30 ft3/min |
| Free Speed [Max] | 6000 rpm |
| Handle Type | Handle Bar/Side Rod |
| Air Consumption | 38 ft3/min |
| Spindle Thread | 5/8-11 |
| Inlet Size | 1/4 in NPT |
| Height | 7.200 in |
| Type | Angle Rotating Sander |
| Control Type | Non-Governed Speed, Lever Throttle |
| Noise Level | 80 dBA |
| Hose Size | 0.375 in |
| Disc/Pad Diameter | 7 in |
| HP [Max] | 1 hp |
| Pressure | 90 psig |
| Weight | 3.2 LB |

