- Vertical Wheel Grinder
- 30.0 ft3/min
- 5000 rpm [Max]
- 1/4" (NPT)
- 1 hp [Max]
features
- Side exhaust
includes
- Spindle Wrenches, Wheel Guard, Mounting Flange & Nut
| Inlet Size | 1/4 in NPT |
| Height | 7.200 in |
| Free Speed [Max] | 5000 rpm |
| Air Consumption | 30 ft3/min |
| HP [Max] | 1 hp |
| Control Type | Non-Governed Speed, Thumb Throttle |
| Air Consumption @ Load | 38 ft3/min |
| Spindle Thread | 5/8-11 |
| Handle Type | Handle Bar/Side Rod |
| Pressure | 90 psig |
| Noise Level | 80 dBA |
| Weight | 5.0 LB |

