- Air Reciprocating Saw
- 0 strokes/min [Min], 1800 strokes/min [Max]
- 1/4" (NPT)
features
- Swivel air inlet
| Air Consumption | 35 ft3/min |
| Noise Level | 86 dBA |
| HP [Max] | 1 hp |
| Inlet Size | 1/4 in NPT |
| Cycle Rate [Min] | 0 strokes/min |
| Type | Reciprocating Saw |
| Inlet Pressure [Max] | 90 psig |
| Cycle Rate [Max] | 1800 strokes/min |
| Handle Type | Back D-Handle/Body Grip |
| Hose Size | 0.375 in |
| Control Type | Trigger Lock-Off, Variable Speed |
| Length | 17.200 in |
| Weight | 8.9 LB |

