- Right Angle Die Grinder
- 32.0 ft3/min
- 18000 rpm
- 1/4" (NPT)
- 4/5 hp [Max]
features
- Front and rear exhaust
- Built-in speed control
| HP [Max] | 4/5 hp |
| Free Speed | 18000 rpm |
| Handle Type | Back Body Grip |
| Pressure | 90 psig |
| Length | 8 in |
| Collet Size | 1/4 in |
| Noise Level | 85 dBA |
| Inlet Size | 1/4 in NPT |
| Hose Size | 0.375 in |
| Air Consumption [Max] | 32 ft3/min |
| Control Type | Lock-Off Lever Throttle |
| Type | Angle Die Grinder |
| Weight | 2.31 LB |

