- Right Angle Type 27 Wheel Grinder
- 12000 rpm
- 1/4" (NPT) Inlet
- 4/5 hp [Max]
- 4 1/2" Wheel Diameter
features
- Side exhaust
| Length | 8 in |
| Free Speed | 12000 rpm |
| Pressure | 90 psig |
| Hose Size | 0.375 in |
| Noise Level | 85 dBA |
| Control Type | Lock-Off Lever Throttle |
| Handle Type | Back Body Grip/Side Rod |
| Type | Angle Grinder |
| Inlet Size | 1/4 in NPT |
| HP [Max] | 4/5 hp |
| Spindle Thread | 5/8-11 |
| Air Consumption | 32 ft3/min |
| Weight | 2.75 LB |

