- Positive Clutch Z-Handle Screwdriver
- 70.00" lb [Max] Torque
features
- Rear exhaust
- Suspension ball
| Torque [Max] | 70 in lb |
| Drive Type | Quick Change |
| Handle Type | Z |
| Center to Side Distance | 0.9 in |
| Type | Straight Z-Type Screwdriver |
| Style | Low Torque Clutch |
| Drive Size | 1/4 in |
| Length | 2.900 in |
| Control Type | Lever Throttle, Reversible |
| Noise Level | 75 dBA |
| Inlet Size | 1/4 in NPT |
| Hose Size | 0.375 in |
| Free Speed | 1000 rpm |
| Pressure | 90 psig |
| Weight | 2.5 LB |

