- Straight Die Grinder
- 16.0 ft3/min
- 22000 rpm
- 1/4" (NPT)
- 1/2 hp
features
- Built-in speed regulator
- Aluminum housing
| Length | 6 1/2 in |
| Inlet Size | 1/4 in NPT |
| Free Speed | 22000 rpm |
| Type | Die Grinder |
| Housing Material | Aluminum |
| Hose Size | 0.375 in |
| Air Consumption [Max] | 16 ft3/min |
| Collet Size | 1/4 in |
| Control Type | Lock-Off Lever Throttle |
| Weight | 0.19 LB |

