- Right Angle Grinder
- 12000 rpm
- 1/4" (NPT) Inlet
- 5" Wheel Diameter
features
- Built-in speed regulator
| Control Type | Lock-Off Lever Throttle |
| Length | 10 in |
| Inlet Size | 1/4 in NPT |
| Type | Angle Grinder |
| Housing Material | Aluminum |
| Spindle Thread | 5/8-11 |
| Free Speed | 12000 rpm |
| Air Consumption [Max] | 13.2 ft3/min |
| Hose Size | 0.375 in |
| Weight | 4.6 LB |

