- Air Reciprocating Saw
- 10000 strokes/min
- 1/4" (NPT)
features
- Built-in speed regulator
- Adjustable blade guard
- Comfort grip handle
| Cycle Rate | 10000 strokes/min |
| Length | 9.200 in |
| Inlet Pressure | 90 psig |
| Inlet Size | 1/4 in NPT |
| Hose Size | 0.375 in |
| Control Type | Lock-Off Lever Throttle |
| Weight | 1.78 LB |

