- Dual Action Sander
- 6" Disc/Pad Diameter
features
- Built-in speed regulator
- Dual action sanding
- Vinyl grip and head cover
includes
- 6" backing pad
| Disc/Pad Diameter | 6 in |
| Hose Size | 0.375 in |
| Control Type | On/Off |
| Inlet Size | 1/4 in NPT |
| Free Speed | 10000 rpm |
| Type | Angle Oscillating/Rotating Sander |
| Height | 5.400 in |
| Noise Level | 79 dBA |
| Handle Type | Handle Bar/Top Palm |
| Weight | 4.25 LB |

