- Pencil Die Grinder
- 21.2 ft3/min
- 70000 rpm
- 1/4" (NPT)
- 1/10 hp
features
- Built-in speed regulator
- Remote exhaust
includes
- 60" hose w/ hose protector
| Inlet Size | 1/4 in NPT |
| Air Consumption [Max] | 21.2 ft3/min |
| Hose Size | 0.375 in |
| Length | 5.300 in |
| Control Type | Twist Throttle |
| Collet Size | 1/8 in |
| Free Speed | 70000 rpm |
| Weight | 0.0 LB |

