- 600 & 700 Series Random Orbital Sander
- 20.0 ft3/min
- 10000 rpm
- 1/4" (NPT)
- 2/5 hp [Max]
applications
- Sanding
features
- Built-in speed control
- Composite rotor & end plate (700 Series)
| Type | Angle Oscillating Sander |
| Height | 4.200 in |
| Housing Material | Magnesium |
| Disc/Pad Diameter | 5 in |
| Pressure | 90 psig |
| HP [Max] | 2/5 hp |
| Free Speed | 10000 rpm |
| Control Type | Palm Throttle |
| Inlet Size | 1/4 in NPT |
| Handle Type | Top Palm |
| Air Consumption | 20 ft3/min |
| Hose Size | 0.375 in |
| Orbit Diameter | 3/16 in |
| Weight | 3.0 LB |

