- Orbital Sander
- 13.0 SCFM
- 1/4 hp
features
- Naturally contoured power lever
- Color coded embossed lock rings
- Ergonomic 24-position indexable grip
- Intelligently designed motor
- PSA pad
| Spindle Thread | 5/16 in - 24 |
| Height | 3.260 in |
| Orbit Diameter | 3/16 in |
| Noise Level | 81 dBA |
| Pad Dimension | 5 in |
| RPM | 12000 rpm |
| Air Consumption | 13 ft3/min |
| Weight | 0.0 LB |

