- Straight Die Grinder
- 30.0 ft3/min
- 25000 rpm
- 1/4" (NPT)
- 1 hp [Max]
features
- Built-in speed control
- Front exhaust
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Air Consumption | 30 ft3/min |
| Handle Type | Body Grip |
| Pressure | 90 psig |
| Noise Level | 77.7 dBA |
| Length | 7.520 in |
| Free Speed | 25000 rpm |
| HP [Max] | 1 hp |
| Control Type | Lock-Off Lever Throttle |
| Weight | 0.0 LB |

