- Positive Clutch Pistol Grip Screwdriver
- 1/4" Quick Change Chuck
- 2500 rpm
- 1/4" (NPT) Inlet
- 58.00" lb [Max]
features
- Three idler gear system for increased life and load capacity
- Ergonomic handle with soft textured grip
- Lightweight aluminum housing
| Control Type | Trigger, Reversible |
| Free Speed | 2500 rpm |
| Torque [Max] | 58 in lb |
| Hose Size | 0.375 in |
| Pressure | 90 psig |
| Center to Side Distance | 0.8 in |
| Inlet Size | 1/4 in NPT |
| Chuck Type | Quick Change |
| Length | 7 1/2 in |
| Chuck Size | 1/4 in |
| Handle Type | Pistol Grip |
| Noise Level | 80 dBA |
| Weight | 0.0 LB |

