- Material Removal Tool
- 4000 rpm
features
- Removable support handle
- Planetary gear for increased torque
- Rear exhaust
| Free Speed | 4000 rpm |
| Air Consumption [Max] | 24 ft3/min |
| Noise Level | 84 dBA |
| Pressure | 90 psig |
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Length | 13 in |
| Control Type | Lock-Off Lever Throttle |
| Weight | 0.0 LB |

