- Torx® Socket
- 1/4" Drive
- T10 Tip Size
| Overall Length | 1.75 in |
| Socket Drive Size | 1/4 in |
| Drive Type | Square |
| Tip Size | T10 |
| Tip Type | Torx® |
| Weight | 0.06 LB |
| Overall Length | 1.75 in |
| Socket Drive Size | 1/4 in |
| Drive Type | Square |
| Tip Size | T10 |
| Tip Type | Torx® |
| Weight | 0.06 LB |