- Torx® Socket
- 1/4" Drive
- E-8 Tip Size
| Socket Drive Size | 1/4 in |
| Tip Size | E-8 |
| Overall Length | 0.97 in |
| Tip Type | Female Torx® |
| Drive Type | Square |
| Weight | 0.03 LB |
| Socket Drive Size | 1/4 in |
| Tip Size | E-8 |
| Overall Length | 0.97 in |
| Tip Type | Female Torx® |
| Drive Type | Square |
| Weight | 0.03 LB |