- Torx® Socket
- 3/8" Drive
- E-16 Tip Size
| Tip Type | Female Torx® |
| Drive Type | Square |
| Overall Length | 1.21 in |
| Tip Size | E-16 |
| Socket Drive Size | 3/8 in |
| Weight | 0.03 LB |
| Tip Type | Female Torx® |
| Drive Type | Square |
| Overall Length | 1.21 in |
| Tip Size | E-16 |
| Socket Drive Size | 3/8 in |
| Weight | 0.03 LB |