- Torx® Socket
- 1/4" Drive
- T15 Tip Size
| Tip Size | T15 |
| Finish | Chrome, Black |
| Locking Type | Ball |
| Drive Type | Square |
| Socket Drive Size | 1/4 in |
| Tip Type | Torx® |
| Overall Length | 1.75 in |
| Material | Steel |
| Weight | 0.05 LB |
| Tip Size | T15 |
| Finish | Chrome, Black |
| Locking Type | Ball |
| Drive Type | Square |
| Socket Drive Size | 1/4 in |
| Tip Type | Torx® |
| Overall Length | 1.75 in |
| Material | Steel |
| Weight | 0.05 LB |