- Torx® Socket
- 1/4" Drive
- T25 Tip Size
| Material | Steel |
| Drive Type | Square |
| Overall Length | 1.75 in |
| Locking Type | Ball |
| Tip Type | Torx® |
| Finish | Chrome, Black |
| Tip Size | T25 |
| Socket Drive Size | 1/4 in |
| Weight | 0.1 LB |
| Material | Steel |
| Drive Type | Square |
| Overall Length | 1.75 in |
| Locking Type | Ball |
| Tip Type | Torx® |
| Finish | Chrome, Black |
| Tip Size | T25 |
| Socket Drive Size | 1/4 in |
| Weight | 0.1 LB |