- Torx® Socket
- 1/4" Drive
- T27 Tip Size
| Overall Length | 1.75 in |
| Socket Drive Size | 1/4 in |
| Finish | Chrome, Black |
| Tip Type | Torx® |
| Drive Type | Square |
| Locking Type | Ball |
| Tip Size | T27 |
| Material | Steel |
| Weight | 0.05 LB |
| Overall Length | 1.75 in |
| Socket Drive Size | 1/4 in |
| Finish | Chrome, Black |
| Tip Type | Torx® |
| Drive Type | Square |
| Locking Type | Ball |
| Tip Size | T27 |
| Material | Steel |
| Weight | 0.05 LB |