- Torx® Socket
- 3/8" Drive
- T45 Tip Size
| Locking Type | Ball |
| Drive Type | Square |
| Finish | Chrome, Black |
| Overall Length | 2 in |
| Tip Type | Torx® |
| Tip Size | T45 |
| Material | Steel |
| Socket Drive Size | 3/8 in |
| Weight | 0.08 LB |
| Locking Type | Ball |
| Drive Type | Square |
| Finish | Chrome, Black |
| Overall Length | 2 in |
| Tip Type | Torx® |
| Tip Size | T45 |
| Material | Steel |
| Socket Drive Size | 3/8 in |
| Weight | 0.08 LB |