- Torx® Socket
- 3/8" Drive
- T55 Tip Size
| Drive Type | Square |
| Tip Size | T55 |
| Locking Type | Ball |
| Tip Type | Torx® |
| Material | Steel |
| Overall Length | 2.13 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome, Black |
| Weight | 0.11 LB |
| Drive Type | Square |
| Tip Size | T55 |
| Locking Type | Ball |
| Tip Type | Torx® |
| Material | Steel |
| Overall Length | 2.13 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome, Black |
| Weight | 0.11 LB |