- Radial Shaft Seal
- 102 mm Shaft Diameter
- 130 mm Housing Bore Diameter
- 13 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Construction | HMS4 |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Overall Width | 13 mm |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 102 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Seal Type | Grease |
| Housing Bore Dia. | 130 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip w/Spring |
| Seal Design | Standard |
| Weight | 0.443 LB |
| EAN or UPC | 85311167765 |

