- 10 in Shaft Diameter
- 12 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Max] | 225 °F |
| Pressure | 10 psi |
| Housing Bore Dia. | 12.5 in |
| Overall Width | 0.625 in |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Spring Material | Carbon Steel Garter |
| Case Design | Metal Case, Inner Case |
| Shaft Dia. | 10.5 in |
| Lip Style | Internal |
| Construction | CRWH1 |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Design | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Solid | Yes |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 2.17 LB |
| EAN or UPC | 85311043472 |

