- 1.063 in Shaft Diameter
- 2.062 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Lubricant | Oil or Grease |
| Design | CRW1 |
| Case Material | Steel |
| Case Design | Metal Case |
| Overall Width | 0.25 in |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Spring Type | Garter |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.062 in |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Max] | 210 °F |
| Surface Speed [Nom] | 1,253 ft/min |
| Shaft Dia. | 1.063 in |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Bore Sealant | Bore Tite |
| Weight | 0.093 LB |
| EAN or UPC | 85311009089 |

