- 11 in Shaft Diameter
- 13 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 13 in |
| Seal Design | SKF Wave |
| Design | CRWH1 |
| Shaft Dia. | 11 in |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.625 in |
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Case Design | Metal Case, Inner Case |
| Construction | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Weight | 2.203 LB |
| EAN or UPC | 85311043533 |

