- 1.125 in Shaft Diameter
- 1.561 in Housing Bore
- 0.25 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Type | Garter |
| Spring Material | Carbon Steel |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Construction | CRW1 |
| Case Design | Metal Case |
| Design | CRW1 |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Bore Sealant | Bore Tite |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Surface Speed [Nom] | 1,326 ft/min |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 302 °F |
| Shaft Dia. | 1.125 in |
| Solid | Yes |
| Case Material | Steel |
| Housing Bore Dia. | 1.561 in |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Overall Width | 0.25 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Type | Oil |
| Temperature Range [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Weight | 0.071 LB |
| EAN or UPC | 85311009386 |

