- 1.156 in Shaft Diameter
- 2 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Case Design | Metal Case |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRW1 |
| Spring Type | Garter |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Design | CRW1 |
| Shaft Dia. | 1.156 in |
| Lubricant | Oil or Grease |
| Overall Width | 0.25 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 250 °F |
| Bore Sealant | Bore Tite |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Case Material | Steel |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 2 in |
| Installation | Housing Press Fit |
| Inch/Metric | Inch |
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.084 LB |
| EAN or UPC | 85311010009 |

