- 1.156 in Shaft Diameter
- 2 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip |
| Bore Sealant | Bore Tite |
| Spring Type | Garter |
| Lip Style | Internal |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Operating Temperature [Max] | 390 °F |
| Seal Type | Oil |
| Overall Width | 0.25 in |
| Temperature Range [Min] | -40 °F |
| Solid | Yes |
| Temperature Range [Max] | 400 °F |
| Case Material | Steel |
| Shaft Dia. | 1.156 in |
| Housing Bore Dia. | 2 in |
| Installation | Housing Press Fit |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Construction | CRW1 |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -5 °F |
| Design | CRW1 |
| Pressure | 10 psi |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 1,363 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.049 LB |
| EAN or UPC | 85311010023 |

