- 1.188 in Shaft Diameter
- 1.752 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Lip Type | Single Lip |
| Inch/Metric | Inch |
| Bore Sealant | Bore Tite |
| Shaft Dia. | 1.188 in |
| Temperature Range [Max] | 400 °F |
| Construction | CRW1 |
| Spring Material | Carbon Steel |
| Seal Design | SKF Wave |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 390 °F |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Spring Type | Garter |
| Housing Bore Dia. | 1.752 in |
| Operating Temperature [Min] | -5 °F |
| Case Design | Metal Case |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Installation | Housing Press Fit |
| Overall Width | 0.25 in |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Case Material | Steel |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Design | CRW1 |
| Solid | Yes |
| Weight | 0.075 LB |
| EAN or UPC | 85311010528 |

