- 1.188 in Shaft Diameter
- 2.062 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -65 °F |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 2.062 in |
| Surface Speed [Nom] | 1,401 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Solid | Yes |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Shaft Dia. | 1.188 in |
| Temperature Range [Max] | 225 °F |
| Overall Width | 0.25 in |
| Seal Type | Oil |
| Spring Material | Carbon Steel Garter |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Weight | 0.049 LB |
| EAN or UPC | 85311010696 |

