- 12 in Shaft Diameter
- 14 in Housing Bore
- 0.625 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Pressure | 10 psi |
| Construction | CRW1 |
| Temperature Range [Min] | -65 °F |
| Design | CRW1 |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.625 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Max] | 210 °F |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Housing Bore Dia. | 14 in |
| Speed | 0.07 ft/min |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Shaft Dia. | 12 in |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Solid | Yes |
| Seal Type | Oil |
| Case Design | Metal Case |
| Weight | 2.781 LB |
| EAN or UPC | 85311043601 |

