- 1.22 in Shaft Diameter
- 2.4 in Housing Bore Diameter
- 0.35 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.35 in, 8.99 mm |
| Shaft Dia. | 1.22 in, 30.99 mm |
| Construction | HMSA92S |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Design | Rubber Outside Diameter |
| Housing Bore Dia. | 2.4 in, 61.01 mm |
| Design | HMSA92S |
| Temperature Range [Max] | 250 °F |
| Temp Description | w/Axial Dirt Lip |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Lip Type | Triple Lip |
| Case Construction | Rubber Covered Steel Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal / External |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Spring Material | Carbon Steel Garter |
| Seal Application | Light Dirt Exclusion |
| Inch/Metric | Metric |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -40 °F |
| Weight | 0.131 LB |
| EAN or UPC | 85311197717 |

