- 1.25 in Shaft Diameter
- 1.752 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 1.752 in |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Design | CRW1 |
| Lubricant | Oil or Grease |
| Construction | CRW1 |
| Installation | Housing Press Fit |
| Surface Speed [Nom] | 1,474 ft/min |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 1.25 in |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -5 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Metal Case |
| Spring Type | Garter |
| Case Material | Steel |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Solid | Yes |
| Spring Material | Carbon Steel |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | SKF Wave |
| Overall Width | 0.25 in |
| Bore Sealant | Bore Tite |
| Operating Temperature [Max] | 390 °F |
| Weight | 0.075 LB |
| EAN or UPC | 85311010948 |

