- 1.25 in Shaft Diameter
- 1.874 in Housing Bore
- 0.25 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 1.874 in |
| Seal Type | Oil |
| Spring Type | Garter |
| Lip Style | Internal |
| Operating Temperature [Max] | 302 °F |
| Design | CRW1 |
| Temperature Range [Max] | 300 °F |
| Speed | 0.07 ft/min |
| Spring Material | Carbon Steel |
| Construction | CRW1 |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Solid | Yes |
| Overall Width | 0.25 in |
| Bore Sealant | Bore Tite |
| Shaft Dia. | 1.25 in |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case |
| Seal Design | SKF Wave |
| Case Material | Steel |
| Pressure | 10 psi |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Installation | Housing Press Fit |
| Weight | 0.077 LB |
| EAN or UPC | 85311011068 |

