- 1.25 in Shaft Diameter
- 2.441 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Housing Bore Dia. | 2.441 in |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Construction | CRW1 |
| Design | CRW1 |
| Case Design | Metal Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -65 °F |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/o Inner Case |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Overall Width | 0.25 in |
| Pressure | 10 psi |
| Shaft Dia. | 1.25 in |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.089 LB |
| EAN or UPC | 85311011518 |

