- 1.313 in Shaft Diameter
- 2.25 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Type | Single Lip |
| Inch/Metric | Inch |
| Overall Width | 0.313 in |
| Seal Type | Oil |
| Temperature Range [Min] | -65 °F |
| Case Construction | Steel Case w/o Inner Case |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel Garter |
| Design | CRW1 |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Surface Speed [Nom] | 1,548 ft/min |
| Shaft Dia. | 1.313 in |
| Case Design | Metal Case |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -40 °F |
| Construction | CRW1 |
| Solid | Yes |
| Housing Bore Dia. | 2.25 in |
| Weight | 0.049 LB |
| EAN or UPC | 85311012089 |

