- 1.313 in Shaft Diameter
- 2.227 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 250 °F |
| Solid | Yes |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 1.313 in |
| Seal Design | SKF Wave |
| Housing Bore Dia. | 2.227 in |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case |
| Design | CRW1 |
| Construction | CRW1 |
| Overall Width | 0.313 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Weight | 0.057 LB |
| EAN or UPC | 85311012195 |

