- 1.344 in Shaft Diameter
- 2.106 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 1.344 in |
| Temperature Range [Min] | -65 °F |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 2.106 in |
| Seal Type | Oil |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case |
| Case Construction | Steel Case w/o Inner Case |
| Bore Sealant | Bore Tite |
| Case Material | Steel |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Spring Type | Garter |
| Spring Material | Carbon Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Overall Width | 0.313 in |
| Construction | CRW1 |
| Operating Temperature [Max] | 210 °F |
| Solid | Yes |
| Surface Speed [Nom] | 1,585 ft/min |
| Speed | 0.07 ft/min |
| Weight | 0.087 LB |
| EAN or UPC | 85311012218 |

