- 1.375 in Shaft Diameter
- 2.25 in Housing Bore
- 0.313 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Overall Width | 0.313 in |
| Temperature Range [Max] | 300 °F |
| Spring Type | Garter |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Case Material | Steel |
| Seal Application | General Purpose |
| Construction | CRW1 |
| Case Design | Metal Case |
| Housing Bore Dia. | 2.25 in |
| Spring Material | Carbon Steel |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRW1 |
| Shaft Dia. | 1.375 in |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Solid | Yes |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 302 °F |
| Bore Sealant | Bore Tite |
| Weight | 0.093 LB |
| EAN or UPC | 85311883986 |

