- 1.375 in Shaft Diameter
- 2.562 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRW1 |
| Temperature Range [Min] | -65 °F |
| Overall Width | 0.375 in |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Solid | Yes |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 2.562 in |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 1,621 ft/min |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Seal Type | Oil |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Shaft Dia. | 1.375 in |
| Construction | CRW1 |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Weight | 0.099 LB |
| EAN or UPC | 85311013093 |

