- 1.438 in Shaft Diameter
- 2.062 in Housing Bore
- 0.313 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Single Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.313 in |
| Housing Bore Dia. | 2.062 in |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Lip Style | Internal |
| Seal Type | Oil |
| Surface Speed [Nom] | 1,695 ft/min |
| Design | CRW1 |
| Temperature Range [Max] | 400 °F |
| Case Design | Metal Case |
| Shaft Dia. | 1.438 in |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Spring Material | Carbon Steel Garter |
| Solid | Yes |
| Seal Design | SKF Wave |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -5 °F |
| Construction | CRW1 |
| Operating Temperature [Max] | 390 °F |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Weight | 0.081 LB |
| EAN or UPC | 85311013994 |

