- 1.438 in Shaft Diameter
- 2.686 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.313 in |
| Temperature Range [Min] | -65 °F |
| Seal Design | SKF Wave |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Seal Type | Oil |
| Shaft Dia. | 1.438 in |
| Design | CRW1 |
| Lip Material | Nitrile Rubber (NBR) |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Construction | CRW1 |
| Solid | Yes |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 2.686 in |
| Installation | Housing Press Fit |
| Case Design | Metal Case |
| Case Construction | Steel Case w/o Inner Case |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.097 LB |
| EAN or UPC | 85311014168 |

