- 1.44 in Shaft Diameter
- 1.99 in Housing Bore Diameter
- 0.28 in Overall Width
- Silicone Rubber (MVQ) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Operating Temperature [Min] | -90 °F |
| Operating Temperature [Max] | 320 °F |
| Temperature Range [Max] | 300 °F |
| Pressure | 7 psi |
| Overall Width | 0.28 in, 7 mm |
| Temp Description | w/CW Helix |
| Inch/Metric | Metric |
| Lip Material | Silicone Rubber (MVQ) |
| Speed | 0.05 ft/min |
| Construction | HMSA7 |
| Shaft Dia. | 1.44 in, 36.5 mm |
| Case Design | Rubber Outside Diameter |
| Lip Style | Internal |
| Design | HMSA7 |
| Installation | Housing Press Fit |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 1.99 in, 50.5 mm |
| Lip Type | Dual Lip |
| Seal Application | Light Dirt Exclusion |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Rubber Covered Steel Case |
| Weight | 0.078 LB |
| EAN or UPC | 85311173315 |

