Skip to content Skip to navigation menu
Fluoro Rubber Single Lip Shaft Seal

14809

Fluoro Rubber Single Lip Shaft Seal
Item #100913752
  • 1.5 in Shaft Diameter
  • 1.92 in Housing Bore Diameter
  • 0.25 in Overall Width
  • Fluoro Rubber (FKM) Lip Material
  • Inch
Fluoro Rubber Single Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Shaft Diameter
  • 1.92 in Housing Bore Diameter
  • 0.25 in Overall Width
  • Fluoro Rubber (FKM) Lip Material
  • Inch

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Seal Design Bonded Design
Overall Width 0.25 in, 6.35 mm
Case Construction Steel Case w/o Inner Case
Pressure 10 psi
Construction CRW1
Inch/Metric Inch
Lip Material Fluoro Rubber (FKM)
Cover/Compensation Ring/Plate Required No
Operating Temperature [Min] -5 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Case Material Steel
Spring Material Stainless Steel
Lip Style Internal
Installation Housing Press Fit
Lubricant Oil or Grease
Solid Yes
Lip Type Single Lip
Surface Speed [Nom] 3,600 ft/min
Seal Application General Purpose
Operating Temperature [Max] 390 °F
Spring Type Garter
Temperature Range [Min] -40 °F
Case Design Metal Case
Design CRW7
Temperature Range [Max] 400 °F
Speed 0.07 ft/min
Housing Bore Dia. 1.92 in, 48.72 mm
Shaft Dia. 1.5 in, 38.1 mm
Weight 0.079 LB
EAN or UPC 85311014687
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison