- 1.5 in Shaft Diameter
- 2.441 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.313 in |
| Surface Speed [Nom] | 1,768 ft/min |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Shaft Dia. | 1.5 in |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -65 °F |
| Case Design | Metal Case |
| Housing Bore Dia. | 2.441 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lubricant | Oil or Grease |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Design | CRW1 |
| Operating Temperature [Min] | -40 °F |
| Construction | CRW1 |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Seal Type | Oil |
| Weight | 0.097 LB |
| EAN or UPC | 85311015219 |

