- 1.5 in Shaft Diameter
- 2.561 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRW1 |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 2.561 in |
| Seal Application | General Purpose |
| Overall Width | 0.313 in |
| Spring Material | Carbon Steel Garter |
| Construction | CRW1 |
| Inch/Metric | Inch |
| Solid | Yes |
| Case Design | Metal Case |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Seal Design | SKF Wave |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 1.5 in |
| Weight | 0.062 LB |
| EAN or UPC | 85311015318 |

