- 1.5 in Shaft Diameter
- 2.686 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Speed | 0.07 ft/min |
| Shaft Dia. | 1.5 in |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 2.686 in |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Construction | CRW1 |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 0.5 in |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -65 °F |
| Solid | Yes |
| Seal Application | General Purpose |
| Design | CRW1 |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Case Design | Metal Case |
| Installation | Housing Press Fit |
| Weight | 0.119 LB |
| EAN or UPC | 85311015363 |

